Benchtop Water Circulator, CB100, Yamato
Catalog #: 76550-228
Supplier: Yamato Scientific
Specifications
- Maximum Flow Rate:8 L/min
- Description:Precision low temperature, compact water circulator
- Cat. no.:76550-228
- Exterior Dimensions:180W×360 (440)D×553 (600)H mm (including protrusions)
- Electrical:115 VAC, 50/60 Hz, 1 phase, 13 A (with plug)
- Weight:~22 kg
- Bath Capacity:~3.4 L (Liquid volume 2.3 L)
- Cooling Capacity:~230 W (liquid temperature at 10 °C)
- Refrigerator Section:Air cooling, 100W
- Temperature accuracy:±0.1 °C
Specifications
About this item
Supplies a source of temperature controlled fluid, typically water, which removes heat from a process.
- Wide temperature range of −10 ~ +80 °C
- High head and flow rate
- Easy to clean intake filter
- Standard equipped with drain
- Nozzle can be used in any orientation
- Compact
- Low GWP value that is friendly to the global environment
Keeps water in the condenser at a stable low temperature thereby creating ideal conditions for collecting the maximum amount of solvent.
Customers Who Bought This Also Bought