CBS 2101 Controlled Rate Freezer Cart, Biolife Solutions
Catalog #: 76542-166
Supplier: CUSTOM BIOGENIC SYSTEMS, INC
Specifications
- Dimensions:30L×30W×48" H
- Description:2101 controlled rate freezer cart
- Cat. no.:76542-166
- Weight:32 kg (70 lbs.)
Specifications
About this item
Roller cart makes it easy to move the freezer in the laboratory.
- The cart is designed to mount the 2101 CRF meaning the freezer can easily be moved where and when it is required
- Shelves underneath the freezer provide storage or working space for racks and other laboratory tools
Optional roller cart for 2101 Controlled Rate Freezing system.
Customers Who Bought This Also Bought