J&W DB-5ms EVDX Columns, Agilent Technologies
Catalog #: CAAG128-8522
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Column Format:Capillary
- Film thickness:0.33 µm
- I.D.:0.20 mm
- Length:25 m
- Description:GC column, 7" cage
- Polarity:Low-polarity stationary phase
- Phase:DB-5ms EVDX
Specifications
About this item
Provide consistent retention and peak shapes, specially configured and tested for drugs confirmation.
- Specially configured and tested for drugs of abuse confirmation
- Equivalent to (5%-Phenyl)-methylpolysiloxane
- Consistent retention and peak shape
- Low bleed for GC/MS analysis
- Bonded, crosslinked, and solvent rinsable
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W DB-5ms EVDX columns are specially configured and tested for the confirmational analysis of drugs of abuse. The column test mix includes caffeine, glutethimides, lidocaine, phenobarbital, EDDP, methaqualone, methadone, cocaine, desipramine, and carbamazepine. The columns operate from –60 °C to 325/350 °C. With consistent retention and peak shapes, and testing to strict industry QC standards, DB-5ms EVDX columns deliver the level of performance needed in a range of applications.
Customers Who Bought This Also Bought