Specifications
- Temperature Range:Prism temperature range: 0...70 °C
- Description:Abbe refractometer
- Model:C10
- L×W×H:140×90×240 mm (5.5×3.9×9.3")
- Range:0 - 95% brix / 1.3000 - 1.7200 nD
- Weight:4.5 kg (9.9 lbs.)
Specifications
About this item
Abbe Refractometer Model C10 is an excellent instrument for the Refractive Index (nD) analysis of liquids, glass, plastic, and film.
- Benchtop Abbe precision
- Liquid and solid testing
- Brix and refractive index scales
- Dispersion measurements
- Connects to external circulator for prism temperature control
- 0 to 70 °C prism temperature range (with digital display)
- Rugged, stainless steel prism housing
Operation consists of placing a sample on the prism; while looking through the eye-piece, the control knob is turned until the shadowline is centered in the crosshairs. The reading is taken when the vertical line crosses the scale. Calibrates with water.
Primary features consist of an oversized, easy-to-read scale; digital analysis and readout of prism temperature; Refractive Index (nD) and Brix scales; primary and secondary prisms; color compensator dial; large measurement dial focusable eyepiece.
For prism temperature control, the C10 comes equipped with two circulator nozzles for the primary prism and two for the secondary prism; which enables this refractometer to be connected to a circulating bath to accurately regulate prism temperature. The prism temperature is displayed on the LCD display at the base of the refractometer. The effective temperature range is 0 to +70 °C.