VanGuard 1353SL Stereo Microscope, Vee Gee Scientific
Catalog #: 76545-994
Supplier: Heathrow Scientific
Specifications
- Magnification:10×
- Description:Binocular stereo microscope
- Model:1353SL
- Interpupillary adjustment:53 - 83 mm
- Electrical:110 VAC
- W×D×H:260×290×500 mm
- Eyepieces:WF 10×/20 mm with pointer adjustment and rubber eyecup
- Focusing system:Pair of knobs on each side of the stand
- Head:45° inclined, 360° rotating
- Objectives:1×, 3×
- Stage:Translucent acrylic plate, stainless steel, spring-loaded clips
- Weight:4.5 kg
- Cat. no.:76545-994
- Condenser Type:Abbe 1.25 N.A. with iris diaphragm
- Illumination:Brightfield
- Includes:Eyecups (2), dust cover, and operation manual
Specifications
About this item
VanGuard 1353SL Stereo Microscope features precision optics to ensure the highest level of performance for inspection and dissection applications.
- Upper and lower LED lighting provides bright and efficient illumination
- Large stage area gives you room to work with bigger objects
- LED illumination
Optical system: Fixed 160 mm
Dioptric: −5 to +5
Ordering information: 5 year optical/mechanical; 1 year electrical warranty.
Customers Who Bought This Also Bought