VanGuard 1300-Series, Compound Microscopes, Vee Gee Scientific
Supplier: Heathrow Scientific
Certificates
About this item
Ultra-low focus control, angled viewing head, and interpupillary / dioptric adjustments make this microscope comfortable to use.
- The compact frame allows easy arm placement to the controls
- Plan objectives provide exceptionally high optical flatness and visual clarity
- Choose from binocular or trinocular viewing heads, and Brightfield or Phase Contrast configurations
Optical system: VIOS infinity corrected.
Dioptric: −5 to +5
Ordering information: 5 year optical/mechanical; 1 year electrical warranty.
Specifications
- Catalog No:
- 76545-990
- 76545-992
- 76545-988
- 76545-986
- Eyepieces:
- WF 10×/20 mm with pointer adjustment and rubber eyecup
- WF 10×/20 mm with pointer adjustment and rubber eyecup
- WF 10×/20 mm with pointer adjustment and rubber eyecup
- WF 10×/20 mm with pointer adjustment and rubber eyecup
- Interpupillary adjustment:
- 55 - 75 mm
- 55 - 75 mm
- 55 - 75 mm
- 55 - 75 mm
- Condenser:
- 20 W variable quartz halogen
- 20 W variable quartz halogen
- 20 W variable quartz halogen
- 20 W variable quartz halogen
- Focusing system:
- Coaxial coarse and fine focusing system with tension adjustment
- Coaxial coarse and fine focusing system with tension adjustment
- Coaxial coarse and fine focusing system with tension adjustment
- Coaxial coarse and fine focusing system with tension adjustment
- Camera:
- 20/80 Spilt
- 20/80 Spilt
- N/A
- N/A
- Electrical:
- 110 VAC
- 110 VAC
- 110 VAC
- 110 VAC
- W×D×H:
- 190×370×480 mm
- 190×370×480 mm
- 190×370×400 mm
- 190×370×400 mm
Specifications
Customers Who Bought This Also Bought