Masterflex® Liquid Flow Switch, 90° Port, SPDT, 0.1 GPM
Catalog #: MFLX32775-00
Supplier: VWR International
CE Compliant
CSA Certified
Specifications
- Maximum Flow Rate:0.1 gal./min
- Max. pressure:250 psi
- Description:Liquid flow switch with 90° port; SPDT, 0.1 gal./min
- Wetted materials:Ryton® PPS, Viton®, 316 SS, and epoxy
- Max. operating temperature:107 °C (225 °F)
- Height:1867"
- Warranty:1 year
- Cat. no.:MFLX32775-00
Specifications
About this item
Install switch at pipe elbow effortlessly.
- Durable switch with 225 °F (107 °C) max temperature and 250 psi at 70 °F max pressure
- Chemically resistant — wetted materials Ryton® PPS, Viton®, 316 SS, and epoxy
- Effortlessly install with 9/16-18 UNF connections
No need to cut a straight pipe to install your flow switch. These SPDT switches with 90° ports easily fit where a pipe elbow would be installed. Use a 50 µm filter to protect your switch. Switches include 24" (61.0 cm) L leads.
- Maximum Flow Rate:0.1 gal./min
- Max. pressure:250 psi
- Description:Liquid flow switch with 90° port; SPDT, 0.1 gal./min
- Wetted materials:Ryton® PPS, Viton®, 316 SS, and epoxy
- Max. operating temperature:107 °C (225 °F)
- Height:1867"
- Warranty:1 year
- Cat. no.:MFLX32775-00
Customers Who Bought This Also Bought