Masterflex® Double open end granular activated carbon cartridge; 20 µm, 10"L
Catalog #: MFLX01508-92
Supplier: PENTAIR RESIDENTIAL FILTRATION LLC
Specifications
- Filter Media:Activated carbon
- Max. temperature:51,7 °C (125 °F)
- Micron rating:20
- Description:Double open end granular activated carbon cartridge; 20 µm, 10"L
- Cat. no.:MFLX01508-92
- Filter Length:10"
- Flow Rate:1 gal./min
- Warranty:1 year
Specifications
About this item
Remove odors and chlorine taste from water.
- Constructed with granular-activated carbon
Granular Activated Carbon Cartridges remove odors and chlorine taste from water. Approximately 10-oz of granular carbon is packed in the plastic tube. End caps have filters to protect carbon. Use at 1 GPM or lower. For cold water only. May initially contain leachable carbon dust; flush system well after installation. Maximum temperature is 125 °F (52 °C); maximum differential pressure is 70 psid**.
** For optional performance, change cartridges at 25 psid.
- Filter Media:Activated carbon
- Max. temperature:51,7 °C (125 °F)
- Micron rating:20
- Description:Double open end granular activated carbon cartridge; 20 µm, 10"L
- Cat. no.:MFLX01508-92
- Filter Length:10"
- Flow Rate:1 gal./min
- Warranty:1 year
Customers Who Bought This Also Bought