Masterflex® Single-Head Solenoid Diaphragm Pumps, High-Volume, Avantor®
Supplier: VWR International
Certificates
About this item
Economical, chemically-compatible diaphragm metering pumps.
- Flow rates from 662 to 2081 ml/min
- Overload-protected, fan-cooled, shaded-pole gear motor (1/35 hp) is permanently lubricated
- Pump greater flow rates at lower pressures
- Feature an easily operated cam-type adjustment with an infinite number of settings bet
Greater flow rates are pumped at lower pressures. Feature an easily operated cam-type adjustment with an infinite number of settings between zero and 100% of maximum pump capacity.
Delivery: Includes foot valve/strainer, polypropylene antisiphon valve, vinyl inlet and outlet tubing, mounting hardware, and 6-ft, three-wire cord and plug.
Specifications
- Catalog No:
- MFLX76302-40
- Model:
- 76302-40
- Duty cycle intermittent:
- Yes
- Inlet connection:
- 3/8" OD tubing
- Max. pressure:
- 10 psi
- Max. temperature:
- 60 °C (140 °F)
- Outlet connection:
- 3/8" OD tubing
- Suction lift, wet:
- 1524 mm of H₂O (60" H₂O)
- Wetted materials:
- Ceramic, HASTELLOY® C, polypropylene, PVDF, TFE-coated EP, Viton®
Specifications
Customers Who Bought This Also Bought