Masterflex® Magnetic Drive Centrifugal Pump, Avantor®
Supplier: VWR International
Certificates
About this item
Heavy-duty impeller spindle and fluted impeller combine for efficient cooling.
- Pumps available with or without 56 C-face motors — install the motor you need!
- Pumps with motor are close-coupled for easy installation and maintenance
- Ideal for fluid transfer or circulation — use pumps for chemical processing plants and water and wastewater treatment centers
- Encapsulated magnet
All pumps with motors are set up for hardwiring and are rated for 50/60 Hz duty.
Delivery: Includes conduit box for hardwiring.
Specifications
- Model:
- 75226-35
- 75226-15
- 75226-32
- 75226-12
- 75226-10
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1.5 NPT(F)
- 1 NPT(F)
- 1.5 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- Max. pressure:
- 7.6 bar (110 psi)
- 7.6 bar (110 psi)
- 7.6 bar (110 psi)
- 7.6 bar (110 psi)
- 7.6 bar (110 psi)
- Max. viscosity:
- 140 cP
- 140 cP
- 140 cP
- 140 cP
- 140 cP
- Motor type:
- TEFC
- TEFC
- TEFC
- TEFC
- Motor hp:
- 1
- 1/2
- 1
- 1/2
- Wetted materials:
- PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
Specifications
Customers Who Bought This Also Bought