Masterflex® Ismatec® Quick-Couple, Single-Channel Pump Heads for 1.6 or 2.4 mm Wall Tubing, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Snap your pump head onto your drives quickly with turn-and-lock mounting system.
- Select from interchangeable pump heads that offer flow rates from 0.01 to 3660 ml/min
Ensure optimum performance from your Ismatec® pumps.
Specifications
- Catalog No:
- MFLX78002-60
- MFLX78002-22
- MFLX78002-14
- Model:
- 78002-60
- 78002-22
- 78002-14
- Max. pressure:
- 2.5 bar (36.2 psi)
- 1.5 bar (21.7 psi)
- 2.5 bar (36.2 psi)
- Min. flow rate:
- 0.41 ml/min
- 0.072 ml/min
- 3.3 ml/min
- No. of channels:
- 1
- 1
- 1
- Series:
- Quick-Coupled
- Quick-Coupled
- Quick-Coupled
- Warranty:
- 1 year
- 1 year
- 2 years
Specifications
Customers Who Bought This Also Bought