Masterflex® L/S® Multichannel Cartridge Pump Head with Reduced Pulsation for Precision Tubing, 6-Channel, 6-Roller
Catalog #: MFLX07519-15
Supplier: Avantor Fluid Handling
Specifications
- Maximum Flow Rate:1020 ml/min
- No. of channels:6
- Pump series:L/S
- Description:L/S® Multichannel Cartridge Pump Head with Reduced Pulsation for Precision Tubing, 6-Channel, 6-Roller
- Height:102 mm (4")
- Gear ratio:5:1
- Max. flow rate per channel:170 ml/min
- Max. no. of cartridges (large):6
- Min. flow rate per channel:0.00066 ml/min
- Occlusion:Adjustable. Offset. Tangential
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Tubing retention:Stopped Tubing or Manual
- Tubing sizes accepted:L/S® 14, L/S 16, L/S 25, L/S 17
- Volume per revolution with L/S 14 tubing:0.21 ml
- Volume per revolution with L/S 16 tubing:0.8 ml
- Volume per revolution with L/S 17 tubing:2.8 ml
- Volume per revolution with L/S 25 tubing:1.7 ml
- Warranty:2 years
- Cat. no.:MFLX07519-15
- Rollers:6
- Rotor Material:Stainless steel
- Length:206 mm (8.125")
- Width:111 mm (4.375")
- Housing Material:PSF
Specifications
About this item
Synchronous, low-pulsation flow from multiple channels.
- Cartridges snap in and out for fast tubing changes—no need to remove pump head from the drive
- Improved retainer design holds tubing securely in place
- Flow rate 0.00017 to 170 ml/min with L/S tubing—flow rate depends on drive rpm, cartridge, and tubing size
- Accepts up to 6 large cartridges
- Require drives with a minimum of 1⁄10 hp and a maximum of 600 rpm
- Constructed with 6 Rulon® rollers, stainless steel rotor, and PSF ends
Each pump head system is composed of a heavy-duty pump head, cartridges, and tubing—each with individually adjustable occlusion settings (order cartridges separately). They feature stainless steel rotors, Rulon® rollers, and PSF ends. Occlusion is offset, tangential, and adjustable. For large cartridges, set tubing retainers to your tube size and you are ready to pump. Recommended for use with large cartridge 07519-75 and L/S Precision tubing sizes L/S 14. L/S 16, L/S 25, and certain formulations of L/S 17.
- Maximum Flow Rate:1020 ml/min
- No. of channels:6
- Pump series:L/S
- Description:L/S® Multichannel Cartridge Pump Head with Reduced Pulsation for Precision Tubing, 6-Channel, 6-Roller
- Height:102 mm (4")
- Gear ratio:5:1
- Max. flow rate per channel:170 ml/min
- Max. no. of cartridges (large):6
- Min. flow rate per channel:0.00066 ml/min
- Occlusion:Adjustable. Offset. Tangential
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Tubing retention:Stopped Tubing or Manual
- Tubing sizes accepted:L/S® 14, L/S 16, L/S 25, L/S 17
- Volume per revolution with L/S 14 tubing:0.21 ml
- Volume per revolution with L/S 16 tubing:0.8 ml
- Volume per revolution with L/S 17 tubing:2.8 ml
- Volume per revolution with L/S 25 tubing:1.7 ml
- Warranty:2 years
- Cat. no.:MFLX07519-15
- Rollers:6
- Rotor Material:Stainless steel
- Length:206 mm (8.125")
- Width:111 mm (4.375")
- Housing Material:PSF
Customers Who Bought This Also Bought