Masterflex® L/S® Multichannel Cartridge Pump Head for Microbore and Precision Tubing, 8-Channel, 4-Roller
Catalog #: MFLX07519-06
Supplier: Avantor Fluid Handling
Specifications
- Maximum Flow Rate:5600 ml/min
- No. of channels:8
- Pump series:L/S
- Description:L/S® Multichannel Cartridge Pump Head for Microbore and Precision Tubing, 8-Channel, 4-Roller
- Height:102 mm (4")
- Gear ratio:1:1
- Max. flow rate per channel:1400 ml/min
- Max. no. of cartridges (large):4
- Max. no. of cartridges (small):8
- Min. flow rate per channel:0.005 ml/min
- Occlusion:Adjustable Tangential
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Suction lift:8.8 m (29 ft.)
- Tubing retention:Stopped Tubing or Manual
- Tubing sizes accepted:Two-stop microbore, L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17
- Volume per revolution with L/S 13 tubing:0.06 ml
- Volume per revolution with L/S 14 tubing:0.21 ml
- Volume per revolution with L/S 16 tubing:0.8 ml
- Volume per revolution with L/S 17 tubing:2.8 ml
- Volume per revolution with L/S 25 tubing:1.7 ml
- Warranty:2 years
- Cat. no.:MFLX07519-06
- Rollers:4
- Rotor Material:Stainless steel
- Width:111 mm (4.375")
- Housing Material:PSF
Specifications
About this item
Synchronous, multichannel flow from up to 8 channels.
- Cartridges snap in and out for fast tubing changes—no need to remove pump head from the drive
- Load pump heads with 1 to 8 cartridges
- Mix large and small cartridges—one large cartridge occupies the same space as two small ones
- Flow rate 0.047 to 1400 ml/min with microbore or L/S tubing—flow rate depends on drive rpm, cartridge, and tubing size
- Accepts 1 to 8 small or 1 to 4 large cartridges
- Require drives with a minimum of 1⁄10 hp and a maximum of 600 rpm
- Constructed with stainless steel rotor and bearings with polysulfone ends
Each pump head system is composed of a heavy-duty pump head and two sizes of snap-in tubing cartridges, each with individually adjustable occlusion settings (order cartridges separately). The occlusion “wedge” design provides accurate and more balanced flow control. Recommended for use with small cartridge 07519-80 and large cartridge 07519-70.
Delivery: Includes allen key.
- Maximum Flow Rate:5600 ml/min
- No. of channels:8
- Pump series:L/S
- Description:L/S® Multichannel Cartridge Pump Head for Microbore and Precision Tubing, 8-Channel, 4-Roller
- Height:102 mm (4")
- Gear ratio:1:1
- Max. flow rate per channel:1400 ml/min
- Max. no. of cartridges (large):4
- Max. no. of cartridges (small):8
- Min. flow rate per channel:0.005 ml/min
- Occlusion:Adjustable Tangential
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Suction lift:8.8 m (29 ft.)
- Tubing retention:Stopped Tubing or Manual
- Tubing sizes accepted:Two-stop microbore, L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17
- Volume per revolution with L/S 13 tubing:0.06 ml
- Volume per revolution with L/S 14 tubing:0.21 ml
- Volume per revolution with L/S 16 tubing:0.8 ml
- Volume per revolution with L/S 17 tubing:2.8 ml
- Volume per revolution with L/S 25 tubing:1.7 ml
- Warranty:2 years
- Cat. no.:MFLX07519-06
- Rollers:4
- Rotor Material:Stainless steel
- Width:111 mm (4.375")
- Housing Material:PSF
Customers Who Bought This Also Bought