Masterflex® L/S® Standard Pump Heads for High-Performance Precision Tubing, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Stack up to four heads depending on drive recommendations
This Standard pump head accepts high-performance precision tubing— choose these pump heads for better pressure generation, suction lift, viscous fluid transfer, and longer tubing life. Select a pump head for one of the following high-performance tubing sizes: L/S 15, L/S 24, L/S 35, L/S 36.
Delivery: Includes tubing loading key and single-channel mounting hardware.
Specifications
- Catalog No:
- MFLX07024-20
- MFLX07036-31
- MFLX07024-52
- MFLX07024-21
- MFLX07015-21
- MFLX07035-21
- MFLX07015-52
- MFLX07036-30
- MFLX07035-20
- MFLX07015-20
- Model:
- 07024-20
- 07036-31
- 07024-52
- 07024-21
- 07015-21
- 07035-21
- 07015-52
- 07036-30
- 07035-20
- 07015-20
- Gear ratio:
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- Occlusion:
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Optimum RPM range:
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
Specifications
Customers Who Bought This Also Bought