Masterflex® Single-Syringe Infusion Pumps, Avantor®
Supplier: VWR International
Certificates
About this item
Ideal for low-flow, low-pressure applications where precision is needed.
- Flow rate of 0.0033 to 8.33 ml/min per syringe
- Backlit alphanumeric LCD guides you through setup and operating procedures
- Nonvolatile memory retains settings even after your pump is turned off
- Accurate to +/-0.5%
This features microprocessor motor control and precision gearing. Microprocessor automatically selects display units based on syringe used. Obtain precise flow rates down to 0.2 µL/hr. A wide dynamic range (6000:1) provides excellent flexibility. All comm
Delivery: Includes instruction manual and power cord.
Specifications
- Catalog No:
- MFLX74900-05
- MFLX74900-00
- Model:
- 74900-05
- 74900-00
- Accuracy:
- ±0.5%
- ±1%
- Linear force:
- 20 lbs.
- 20 lbs.
- Reproducibility:
- ±0.2%
- ±0.1%
- Syringe size accepted:
- 10 µl - 60 ml
- 10 µl - 60 ml
- Syringe travel rate:
- <126.7"
- <126.7"
- Warranty:
- 1 year
- 1 year
Specifications
Customers Who Bought This Also Bought