Masterflex® Solenoid-Operated Pinch Valves for Metric Tubing, Avantor®
Supplier: CLARK SOLUTIONS
Certificates
About this item
Excellent choice for viscous fluids.
- Specifically designed for metric sized tubing
These solenoid-operated 2- and 3-Way pinch valves are ideal for use with fluids that are difficult for traditional solenoid valves to handle, such as viscous fluids. They are ideal for on/off flow control applications and where frequent changes of wetted parts are necessary. All models are compatible with silicone, C-FLEX®, and PharMed® BPT tubing. The two-way valves are available in both normally closed and normally open configurations. The three-way valves accept two tubes, the bottom tube is normally open while the top is normally closed.
Specifications
- Catalog No:
- MFLX98305-06
- MFLX98305-07
- MFLX98305-14
- MFLX98305-01
- MFLX98305-11
- MFLX98305-10
- MFLX98305-05
- MFLX98305-03
- MFLX98305-02
- MFLX98305-00
- MFLX98305-15
- MFLX98305-13
- MFLX98305-12
- Model:
- 98305-06
- 98305-07
- 98305-14
- 98305-01
- 98305-11
- 98305-10
- 98305-05
- 98305-03
- 98305-02
- 98305-00
- 98305-15
- 98305-13
- 98305-12
- Pinch valve tube size:
- 19 mm OD
- 19 mm OD
- 19 mm OD
- 2.4 mm OD
- 10 mm OD
- 10 mm OD
- 13 mm OD
- 10 mm OD
- 10 mm OD
- 2.4 mm OD
- 19 mm OD
- 13 mm OD
- 13 mm OD
- Power:
- 12 VDC. 60 W
- 24 VDC. 60 W
- 12 VDC. 60 W
- 24 VDC. 4.4 W
- 24 VDC. 13 W
- 12 VDC. 13 W
- 24 VDC. 60 W
- 24 VDC. 13 W
- 12 VDC. 13 W
- 12 VDC. 4.4 W
- 24 VDC. 60 W
- 24 VDC. 60 W
- 12 VDC. 60 W
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Customers Who Bought This Also Bought