Masterflex® Transfer Tubing, Convoluted FEP, 1/4" ID x 9/32" OD; 5 ft
Catalog #: MFLX06407-50
Supplier: VWR International
Specifications
- Length:1.5 m (5 ft.)
- Max. pressure:17.24 bar (250 psi)
- Max. temperature:204 °C (400 °F)
- Tubing I.D.:6.4 mm (0.25")
- Tubing Material:FEP
- Tubing O.D.:7.14 mm (0.28125")
- Wall thickness:0.4 mm (0.0156")
- Color:Translucent
- Description:Transfer Tubing, Convoluted FEP, Compatible with Barb Fitting, 1/4" ID x 9/32" OD; 5 ft
- Model:06407-50
- Length per pack:1.5 m (5 ft.)
- Min. temperature:–184 °C (–300 °F)
- Working pressure:17.24 bar (250 psi)
- Clarity:Translucent
- Cat. no.:MFLX06407-50
Specifications
About this item
No kinks or distortion.
- Tubing size: 1/4" ID x 9/32" OD
- Tubing formulation: Fluorinated Ethylene Propylene (FEP)
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
High flexibility and excellent chemical resistance. Corrugations prevent kinking and help tubing retain its shape without limiting pressure or vacuum abilities. Simply cut this custom-extruded tubing to desired length. Sold in 5-ft lengths; each length has alternating sections of corrugated (10"L) and noncorrugated (2"L) tubing, with noncorrugated 1"L sections at both ends. Temperature range: –300 to 400 °F (–184 to 205 °C). Withstands 27" Hg vacuum.
- Length:1.5 m (5 ft.)
- Max. pressure:17.24 bar (250 psi)
- Max. temperature:204 °C (400 °F)
- Tubing I.D.:6.4 mm (0.25")
- Tubing Material:FEP
- Tubing O.D.:7.14 mm (0.28125")
- Wall thickness:0.4 mm (0.0156")
- Color:Translucent
- Description:Transfer Tubing, Convoluted FEP, Compatible with Barb Fitting, 1/4" ID x 9/32" OD; 5 ft
- Model:06407-50
- Length per pack:1.5 m (5 ft.)
- Min. temperature:–184 °C (–300 °F)
- Working pressure:17.24 bar (250 psi)
- Clarity:Translucent
- Cat. no.:MFLX06407-50
Customers Who Bought This Also Bought