Masterflex® Transfer Tubing, Perfluoroalkoxy (PFA), Avantor®
Supplier: VWR International
Certificates
About this item
Stands up to highly corrosive materials.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. For the transfer of high-temperature or highly corrosive materials. Also good for high-purity work.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Resin certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -320 to 500 °F (-195 to 260 °C)
Sterilize: Autoclave, ethylene oxide, or use dry heat.
Specifications
- Catalog No:
- MFLX06371-07
- MFLX06371-22
- MFLX06371-08
- MFLX06371-06
- MFLX06375-01
- MFLX06371-21
- MFLX06371-23
- MFLX06375-02
- MFLX06371-24
- MFLX06375-04
- MFLX06371-25
- MFLX06371-03
- MFLX06371-04
- MFLX06371-05
- MFLX06375-05
- MFLX06371-26
- MFLX06375-07
- MFLX06371-28
- MFLX06371-00
- MFLX06375-08
- MFLX06371-29
- MFLX06371-01
- MFLX06371-02
- Model:
- 06371-07
- 06371-22
- 06371-08
- 06371-06
- 06375-01
- 06371-21
- 06371-23
- 06375-02
- 06371-24
- 06375-04
- 06371-25
- 06371-03
- 06371-04
- 06371-05
- 06375-05
- 06371-26
- 06375-07
- 06371-28
- 06371-00
- 06375-08
- 06371-29
- 06371-01
- 06371-02
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 9.2 bar (133 psi)
- 32.5 bar (471 psi)
- 8.1 bar (117 psi)
- 10.5 bar (153 psi)
- 40.8 bar (592 psi)
- 41.4 bar (600 psi)
- 15.8 bar (229 psi)
- 29 bar (421 psi)
- 22.3 bar (324 psi)
- 20.7 bar (300 psi)
- 15.2 bar (220 psi)
- 19.3 bar (280 psi)
- 15.2 bar (220 psi)
- 12.4 bar (180 psi)
- 26.8 bar (388 psi)
- 15.2 bar (220 psi)
- 19.5 bar (283 psi)
- 6 bar (87 psi)
- 41.4 bar (600 psi)
- 10.3 bar (150 psi)
- 10.5 bar (153 psi)
- 32.5 bar (471 psi)
- 26.5 bar (385 psi)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
Specifications
Customers Who Bought This Also Bought