Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Blue, Avantor®
Supplier: VWR International
Certificates
About this item
Quickly identify lines.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Ideal for dedicated or multiple lines—provides quick and easy line identification.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Opaque.
Certifications: None.
Temperature range: -400 to 500 °F (-240 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.
Specifications
- Catalog No:
- MFLX96130-24
- MFLX96130-22
- Model:
- 96130-24
- 96130-22
- Length per pack:
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- Max. pressure:
- 12.1 bar (175 psi)
- 25.5 bar (370 psi)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. temperature:
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- Sterilisation method autoclave:
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
Specifications
Customers Who Bought This Also Bought