Masterflex® Transfer Tubing, PVC Reinforced, Avantor®
Supplier: THERMOPLASTIC PROCESSES, INC.
Certificates
About this item
More durable than standard PVC.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: High-pressure use, food processing, and beverage handling.
Characteristics: Good acid/alkali resistance and aging characteristics. White polyester yarn with orange tracer yarn embedded in a transparent PVC wall.
Certification: Resin is FDA-compliant (21 CFR 177.199) and meets USDA requirements. NSF-listed (standard 51) with 3A Sanitary Standards for dairy.
Temperature range: -5 to 180 °F (-21 to 82 °C). NSF temperature to 140 °F.
Sterilize: Ethylene oxide.
Specifications
- Catalog No:
- MFLX06602-22
- MFLX06602-26
- MFLX06602-20
- MFLX06602-16
- MFLX06602-18
- MFLX06602-10
- MFLX06602-24
- MFLX06602-12
- MFLX06602-14
- Model:
- 06602-22
- 06602-26
- 06602-20
- 06602-16
- 06602-18
- 06602-10
- 06602-24
- 06602-12
- 06602-14
- Length per pack:
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- Max. pressure:
- 9 bar (130 psi)
- 3.4 bar (50 psi)
- 10.3 bar (150 psi)
- 14.8 bar (215 psi)
- 13.8 bar (200 psi)
- 21.7 bar (315 psi)
- 4.8 bar (70 psi)
- 20.7 bar (300 psi)
- 15.9 bar (230 psi)
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Regulatory approvals:
- 3A;FDA;NSF-51
- 3A;FDA;NSF-51
- 3A;FDA;NSF-51
- 3A;FDA;NSF-51
- 3A;FDA;NSF-51
- 3A;FDA;NSF-51
- 3A;FDA;NSF-51
- 3A;FDA;NSF-51
- 3A;FDA;NSF-51
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
Specifications
Related Information
Customers Who Bought This Also Bought