Masterflex® Ismatec® Microbore Pump Tubing, Tygon® S3™ E-LFL, Avantor®
Supplier: VWR International
Certificates
About this item
Longest life of all Tygon® formulations.
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Applications: General laboratory use
Characteristics: Long life, won’t age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic, transparent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Specifications
- Catalog No:
- MFLX06449-33
- MFLX06449-47
- MFLX06449-31
- MFLX06449-37
- MFLX06449-10
- MFLX06449-40
- MFLX06449-12
- MFLX06449-42
- MFLX06449-14
- MFLX06449-48
- MFLX06449-18
- MFLX06449-30
- MFLX06449-34
- MFLX06449-36
- MFLX06449-22
- MFLX06449-24
- MFLX06449-26
- MFLX06449-28
- Length per pack:
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- 30.4 m (100 ft.)
- Max. pressure:
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- Max. temperature:
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- Min. temperature (dynamic):
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. temperature (dynamic):
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Pump series:
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- Regulatory approvals:
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
Specifications
Customers Who Bought This Also Bought