Masterflex® Ismatec® Microbore Pump Tubing, Puri-Flex®, Avantor®
Supplier: VWR International
Certificates
About this item
Long life tubing for pharma and bioprocess applications.
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Applications: General-purpose lab use requiring high performance and long life
Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
Certifications: FDA-compliant (21 CFR 177.2600), meets USP Class VI requirements, manufactured according to GMP
Temperature range: –58 to 275 °F (–50 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Specifications
- Catalog No:
- MFLX96418-44
- MFLX96418-16
- MFLX96418-42
- MFLX96418-14
- MFLX96418-40
- MFLX96418-26
- MFLX96418-24
- MFLX96418-22
- MFLX96418-48
- MFLX96418-18
- MFLX96418-46
- MFLX96418-36
- MFLX96418-10
- MFLX96418-34
- MFLX96418-30
- MFLX96418-28
- MFLX96418-12
- MFLX96418-32
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature (dynamic):
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Pump series:
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- C/L
- Regulatory approvals:
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
Specifications
Related Information
Customers Who Bought This Also Bought