Masterflex® I/P® Precision Pump Tubing, Versilon™ 2001, Avantor®
Supplier: VWR International
Certificates
About this item
Compatible with aggressive chemicals – even MEK!
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Tygon® Chemical pump tubing is recommended for use in Easy-Load® pump heads only
- Outstanding chemical resistance — withstands acetone, DMSO, ketones, and more
- Cost-effective alternative to fluoropolymers or fluoroelastomers
Masterflex® Tygon® Chemical Precision pump tubing features excellent chemical compatibility in a clear, flexible peristaltic pump tube. This material is compatible with many challenging fluids including concentrated acids, strong bases, and organic solvents. Tubing is transparent for easy flow monitoring and plasticizer-free to protect fluid purity.
Ideal for chemical, food, beverage, and pharmaceutical applications, this tubing complies with FDA standards.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Specifications
- Catalog No:
- MFLX06475-82
- MFLX06475-26
- MFLX06475-73
- Model:
- 06475-82
- 06475-26
- 06475-73
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 1.4 bar (20 psi)
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- Max. temperature:
- 57 °C (135 °F)
- 57 °C (135 °F)
- 57 °C (135 °F)
- Min. temperature (dynamic):
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. temperature (dynamic):
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Pump series:
- I/P
- I/P
- I/P
- Regulatory approvals:
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
Specifications
Customers Who Bought This Also Bought