Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, Santoprene®, Avantor®
Supplier: VWR International
Certificates
About this item
Choose the size and formulation to suit your flow rate and application needs.
- Genuine Ismatec® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Compatible with Masterflex® L/S® Multichannel pump head, small cartridges
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Specifications
- Catalog No:
- MFLX06431-26
- MFLX06431-42
- MFLX06431-12
- Length per pack:
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- Max. pressure:
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- 1.75 bar (25.3 psi)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Max. temperature:
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- Min. temperature (dynamic):
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Pump series:
- L/S
- L/S
- L/S
- Tubes per pack:
- 12
- 12
- 12
Specifications
Customers Who Bought This Also Bought