Masterflex® I/P® Spooled Pump Tubing, Platinum-Cured Silicone, Avantor®
Supplier: VWR International
Certificates
About this item
Reduce the risk of particulate entrapment with smooth inner surface.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- No leachable additives protects sensitive and costly fluids
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Specifications
- Catalog No:
- MFLX96403-26
- MFLX96403-82
- MFLX96403-73
- Model:
- 96403-26
- 96403-82
- 96403-73
- Length per pack:
- 60.9 m (200 ft.)
- 30.4 m (100 ft.)
- 45.7 m (150 ft.)
- Max. pressure:
- 2.06 bar (30 psi)
- 1.4 bar (20 psi)
- 1.4 bar (20 psi)
- Max. temperature:
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Pump series:
- I/P
- I/P
- I/P
- Regulatory approvals:
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
Specifications
Customers Who Bought This Also Bought