Masterflex® B/T® PerfectPosition® Pump Tubing, PharMed® BPT, Avantor®
Supplier: VWR International
Certificates
About this item
Ensure optimum performance from your Masterflex® pump.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Up to 10,000 hours of tubing life
- Resists ozone and UV radiation
- Noncytotoxic and nonhemolytic
- Ideal for tissue and cell culture work
- Heat sealable and bondable
- Opaque to UV and visible light to protect light-sensitive fluids
- Low gas permeability
- High-pressure 103 bar (150 psi) version available (L/S High Pressure family)
- PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
- Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime
Application suitability: Suitable for use with Acids, Alkalis, Pressure, Vacuum, Viscous fluid, and Sterile Fluids. Not Recommended for use with organic solvents.
Physical characteristics : Thermoplastic elastomer, polypropylene-based material with USP mineral oil. Excellent tensile strength, firm (stiff) material. Opaque, beige.
Temperature range:
(static): -51 to 132C (-60 to 270F)
(dynamic): -20 to 100C (-4 to 212F)
Meets classifications:
USP Class VI
European Pharmacopoeia (EP 3.2.9)
Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
Sterilize: EtO, Autoclave, Gamma Radiation
Specifications
- Model:
- 06508-92
- 06507-87
- 06508-91
- 06507-91
- 06508-90
- Length per pack:
- 7.6 m (25 ft.)
- 3 m (10 ft.)
- 7.6 m (25 ft.)
- 3 m (10 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 1.4 bar (20 psi)
- 2.4 bar (35 psi)
- 2.06 bar (30 psi)
- 2.06 bar (30 psi)
- 2 bar (30 psi)
- Max. temperature:
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- Min. temperature (dynamic):
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Pump series:
- B/T
- B/T
- B/T
- B/T
- B/T
- Regulatory approvals:
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
Specifications
Related Information
Customers Who Bought This Also Bought