Masterflex® I/P® High-Performance Precision Pump Tubing, Versilon™ A-60-N, Avantor®
Supplier: VWR International
Certificates
About this item
Outlast and outperform other tubing with 10,000 hours of tubing life.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Opaque beige color protects light and UV sensitive samples
Masterflex® Norprene® High-Performance Precision pump tubing is specially formulated not to weaken or crack after years of exposure to heat and ozone, providing longer peristaltic pump life. This tubing is heat sealable and weldable and able to withstand a broad range of temperature applications. Able to outperform other general-purpose tubing, Norprene features superior abrasion and flexural fatigue resistance, making it a better alternative to rubber tubing.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Specifications
- Catalog No:
- MFLX06404-88
- MFLX06404-89
- MFLX06404-70
- Model:
- 06404-88
- 06404-89
- 06404-70
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 2.4 bar (35 psi)
- 1.4 bar (20 psi)
- 2.7 bar (40 psi)
- Max. temperature:
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- Min. temperature (dynamic):
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Pump series:
- I/P
- I/P
- I/P
- Regulatory approvals:
- Non-DEHP;Non-Phthalate;NSF-51;RoHS
- Non-DEHP;Non-Phthalate;NSF-51;RoHS
- Non-DEHP;Non-Phthalate;NSF-51;RoHS
Specifications
Related Information
Certificates
Search by Lot NumberMFLX06404-70_29926070 MFLX06404-88_29827160 MFLX06404-89_28585344 MFLX06404-89_29288909
Conformity declaration
Customers Who Bought This Also Bought