Masterflex® I/P® High-Performance Precision Pump Tubing, Tygon® A-60-F, Avantor®
Supplier: VWR International
Certificates
About this item
Stay compliant with food grade applications.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Opaque beige color protects light and UV sensitive samples
Masterflex® Norprene® Food High-Performance Precision pump tubing is formulated to withstand extreme temperatures and will not deteriorate in demanding food and beverage applications. This tubing is compatible with virtually all commercial clears and sanitizers and can be sterilized via autoclave without impacted overall service life. Ideal for food and beverage applications, this tubing complies with FDA, NSF, and 3-A standards.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Specifications
- Catalog No:
- MFLX06402-88
- MFLX06402-89
- Model:
- 06402-88
- 06402-89
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 2.4 bar (35 psi)
- 1.4 bar (20 psi)
- Max. temperature:
- 132 °C (270 °F)
- 132 °C (270 °F)
- Min. temperature (dynamic):
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- Pump series:
- I/P
- I/P
- Regulatory approvals:
- FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
- FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
Specifications
Related Information
Certificates
Search by Lot NumberMFLX06402-88_29449699 MFLX06402-89_29199633 MFLX06402-89_29408899
Conformity declaration
Customers Who Bought This Also Bought