Masterflex® I/P® Precision Pump Tubing, BioPharm Platinum-Cured Silicone, Avantor®
Supplier: VWR International
Certificates
About this item
Smooth inner surface designed to reduce risk of particle entrapment and contamination.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
Choose our BioPharm Silicone platinum-cured tubing for purity, very low extractables, and an ultra-smooth inner surface. Ideal for pharmaceutical and biotechnological applications, this tubing complies with USP class VI and 3A sanitary standards.
The ultra-smooth inner surface minimizes particle entrapment and microscopic build-up during fluid transfer. Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Specifications
- Catalog No:
- MFLX96420-82
- MFLX96420-26
- MFLX96420-73
- Model:
- 96420-82
- 96420-26
- 96420-73
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 1.4 bar (20 psi)
- 2.06 bar (30 psi)
- 1.4 bar (20 psi)
- Max. temperature:
- 232 °C (250 °F)
- 232 °C (250 °F)
- 232 °C (250 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Pump series:
- I/P
- I/P
- I/P
- Regulatory approvals:
- 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
Specifications
Customers Who Bought This Also Bought