Masterflex® Fitting, Polypropylene, Straight, Snap Luer Lock Ring; 25/PK
Catalog #: MFLX45518-74
Supplier: VWR International
Specifications
- Connection type:Tubing Assembly
- Description:Fitting, Polypropylene, Straight, Snap Luer Lock Ring; 25/PK
- Model:45518-74
- Connection type (port 1):Snap luer lock ring
- Cat. no.:MFLX45518-74
- Fitting Material:Polypropylene
- Flow Pattern:Straight
Specifications
About this item
Full material traceability to ensure process integrity.
- Connection Type: Snap Luer Lock Ring
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittings are cleaned, inspected and fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity.
- Connection type:Tubing Assembly
- Description:Fitting, Polypropylene, Straight, Snap Luer Lock Ring; 25/PK
- Model:45518-74
- Connection type (port 1):Snap luer lock ring
- Cat. no.:MFLX45518-74
- Fitting Material:Polypropylene
- Flow Pattern:Straight
Customers Who Bought This Also Bought