Masterflex® Fitting, Nylon, Bulkhead, Female Luer to Hose Barb Adapter, 1/8" ID; 25/PK
Catalog #: MFLX45502-34
Supplier: VWR International
Specifications
- Barb size/tubing int.Ø (port 1):⅛"
- Connection type:Female Luer to Barb
- Description:Fitting, Nylon, Bulkhead, Female Luer to Hose Barb Adapter, 1/8" ID; 25/PK
- Model:45502-34
- Connection type (port 1):Female luer
- No. of ports:2
- Warranty:3 months
- Cat. no.:MFLX45502-34
- Fitting Material:Nylon
- Flow Pattern:Straight
Specifications
About this item
Ensure your process integrity with full material traceability.
- Connection Type: Female Luer x 1/4-28 UNF to 1/8"
- Ideal for use with flexible tubing
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Hose barbs are available from 1/16" to 1/4" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):⅛"
- Connection type:Female Luer to Barb
- Description:Fitting, Nylon, Bulkhead, Female Luer to Hose Barb Adapter, 1/8" ID; 25/PK
- Model:45502-34
- Connection type (port 1):Female luer
- No. of ports:2
- Warranty:3 months
- Cat. no.:MFLX45502-34
- Fitting Material:Nylon
- Flow Pattern:Straight
Customers Who Bought This Also Bought