Masterflex® Quick-Disconnect Fittings, Avantor®
Supplier: Avantor
Certificates
About this item
Disconnect and reconnect your flow path with ease.
- Audible click lets you know the coupling is secure
- Many hose barb sizes to choose from
- Valved design allows you to cut off fluid flow when the fittings are disconnected
Use these fittings to quickly connect and disconnect from your flow line. Simply order a body (female half) and an insert (male half). Couplings are compatible for use with gases and liquids. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and the ability to be gamma sterilized.
Specifications
- Catalog No:
- MFLX70000-37
- MFLX70000-38
- Model:
- 70000-37
- 70000-38
- Max. operating pressure:
- 120 psi
- 120 psi
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- O-Ring material:
- Buna N
- Buna-N
- Sterilisation:
- Valve material:
- Acetal
- Acetal (POM)
- Valve spring material:
- 316 SS
- 316 SS
Specifications
Customers Who Bought This Also Bought