Specifications
- Maximum Flow Rate:2 L/h (7.5 gal./h)
- Max. pressure:105 bar (7.2 psi)
- Max. viscosity:100 cP
- Description:pH Chemical Feed System, Two Pumps, 2,0 gal./h, 105 psi, 115V
- Height:61 cm (24")
- Power:115 VAC; 50/60 Hz
- Wetted materials:Alumina ceramic, fiberglass-reinforced polypropylene (GFRPP), fluoroelastomer, PTFE, PTFE bonded to EPDM
- Duty cycle continuous:Yes
- Suction lift, dry:1524 mm of H₂O (60" H₂O)
- Max. temperature:50 °C (122 °F)
- Repeatability:±1% full-scale
- Warranty:1 year
- Cat. no.:MFLX70792-22
- Length:76.2 cm (30")
- Width:91.4 cm (36")
Specifications
About this item
Complete and preassembled chemical feed system where 24/7 use is required.
- Maximum flow ranges from 2.2 to 23.8 GPH
- Pump(s) mounted on a PVC based skid—choose from multiple configurations
- Preconfigured systems are designed for use in either pH or ORP applications│Shipped complete - "plug and play" installation is as simple as providing power and fluid connections
Systems will include metering pumps.
The skid is available in either single or dual pump configurations and is pre-plumbed for easy installation. pH/ORP systems inject acid or base into your fluid system to maintain a desired set point - will require a separate controller or may be connected to your existing controller.
If a more accurate and reliable measurement system is needed, we offer ORP controller based systems that can also adjust the measured fluid by adding acid and/or base. Controller included. All you have to do is to hook up the fluid and power connections.
Although these preconfigured systems are designed for use in either pH or ORP applications, any number of custom configurations are achievable! Call our Application Specialists to ensure that all of your system needs are met.
- Maximum Flow Rate:2 L/h (7.5 gal./h)
- Max. pressure:105 bar (7.2 psi)
- Max. viscosity:100 cP
- Description:pH Chemical Feed System, Two Pumps, 2,0 gal./h, 105 psi, 115V
- Height:61 cm (24")
- Power:115 VAC; 50/60 Hz
- Wetted materials:Alumina ceramic, fiberglass-reinforced polypropylene (GFRPP), fluoroelastomer, PTFE, PTFE bonded to EPDM
- Duty cycle continuous:Yes
- Suction lift, dry:1524 mm of H₂O (60" H₂O)
- Max. temperature:50 °C (122 °F)
- Repeatability:±1% full-scale
- Warranty:1 year
- Cat. no.:MFLX70792-22
- Length:76.2 cm (30")
- Width:91.4 cm (36")