Masterflex® L/S® Digital Drives with Computer/Network Compatibility, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Interface these digital drives to a PC or network for automated lab and process applications.
- Flow rate 0.001 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Specifications
- Catalog No:
- MFLX07551-42-IT
- MFLX07551-40-IT
- MFLX07551-30-IN
- MFLX07551-20-IN
- MFLX07551-30
- MFLX07551-42
- MFLX07551-40
- MFLX07551-20
- MFLX07551-40-IN
- MFLX07551-20-AU
- MFLX07551-30-AU
- MFLX07551-40-AU
- MFLX07551-42-IN
- MFLX07551-42-AU
- MFLX07551-42-IL
- MFLX07551-30-EU
- MFLX07551-40-IL
- MFLX07551-20-EU
- MFLX07551-42-EU
- MFLX07551-40-EU
- MFLX07551-42-CH
- MFLX07551-30-IT
- MFLX07551-40-CH
- MFLX07551-20-IT
- MFLX07551-30-IL
- MFLX07551-42-UK
- MFLX07551-30-CH
- MFLX07551-20-IL
- MFLX07551-40-UK
- MFLX07551-20-CH
- MFLX07551-30-UK
- MFLX07551-42-DK
- MFLX07551-20-UK
- MFLX07551-20-DK
- MFLX07551-40-DK
- MFLX07551-30-DK
- Model:
- 07551-42
- 07551-40
- 07551-30
- 07551-20
- 07551-30
- 07551-42
- 07551-40
- 07551-20
- 07551-40
- 07551-20
- 07551-30
- 07551-40
- 07551-42
- 07551-42
- 07551-42
- 07551-30
- 07551-40
- 07551-20
- 07551-42
- 07551-40
- 07551-42
- 07551-30
- 07551-40
- 07551-20
- 07551-30
- 07551-42
- 07551-30
- 07551-20
- 07551-40
- 07551-20
- 07551-30
- 07551-42
- 07551-20
- 07551-20
- 07551-40
- 07551-30
- Cloud connected:
- Yes
- Yes
- No
- No
- No
- Yes
- Yes
- No
- Yes
- No
- No
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- No
- Yes
- Yes
- Yes
- No
- Yes
- No
- No
- Yes
- No
- No
- Yes
- No
- No
- Yes
- No
- No
- Yes
- No
- Control type:
- Digital Variable Speed
- Digital Variable Speed
- Digital
- Digital
- Digital
- Digital Variable Speed
- Digital Variable Speed
- Digital
- Digital Variable Speed
- Digital
- Digital
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital
- Digital Variable Speed
- Digital
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital
- Digital Variable Speed
- Digital
- Digital
- Digital Variable Speed
- Digital
- Digital
- Digital Variable Speed
- Digital
- Digital
- Digital Variable Speed
- Digital
- Digital
- Digital Variable Speed
- Digital
- Digital dispensing:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
Specifications
Related Information
Manual - Masterflex® LS® Digital Drives Manual - Masterflex® LS® Digital Drives - Chinese Manual - Masterflex® LS® Digital Drives - French Manual - Masterflex® LS® Digital Drives - German Manual - Masterflex® LS® Digital Drives - Italian
Manual
More
Masterflex® LS® Digital Drives MasterSense LS Digital Drives
Product Literature
Customers Who Bought This Also Bought