Masterflex® Dual, Independent Channel, Touch-Screen Syringe Pump, 1.02 pL to 106 mL/min; 100 to 240 VAC
Catalog #: MFLX74906-05
Supplier: VWR International
CSA Certified
ETL listed
Specifications
- Accuracy:±0.25%
- Maximum Flow Rate:106 ml/min
- Min. flow rate:1.02 pl/min
- Output:USB, RS-232 (PC to pump); RS-485 (pump to pump)
- Description:Dual Independent Touch Screen Syringe Pump
- Height:21 cm (8")
- Power:100 - 240 VAC; 50 - 60 Hz; Single phase
- ETL regulatory approval:Yes
- Power cord:Included
- Power connection:Mains plug
- Warranty:1 year
- Cat. no.:MFLX74906-05
- Length:38.1 cm (15")
- Width:28 cm (11")
Specifications
About this item
No need for two separate pumps.
- Flow rates as low as 1.02 pL/min
- Intuitive graphical interface with large 7" color LCD touch screen control is easy to use
- Daisy chain and remote control compatible (order cables separately)
- Syringe sizes accepted: 0.5 µL to 60 mL
This dual-channel syringe pump functions like two separate pumps. Each channel has its own motor and plunger drive, so you can program different syringe sizes, dispensing rates, and alternate directions. Large touch screen and user-friendly icon-driven so
Delivery: Includes power supply.
- Accuracy:±0.25%
- Maximum Flow Rate:106 ml/min
- Min. flow rate:1.02 pl/min
- Output:USB, RS-232 (PC to pump); RS-485 (pump to pump)
- Description:Dual Independent Touch Screen Syringe Pump
- Height:21 cm (8")
- Power:100 - 240 VAC; 50 - 60 Hz; Single phase
- ETL regulatory approval:Yes
- Power cord:Included
- Power connection:Mains plug
- Warranty:1 year
- Cat. no.:MFLX74906-05
- Length:38.1 cm (15")
- Width:28 cm (11")
Customers Who Bought This Also Bought