About this item
Versatile pumps for accurate low-flow fluid delivery – with an intuitive touch-screen interface.
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Miniflex pump head accepts continuous tubing for clean, uninterrupted fluid paths
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.
The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
Specifications
- Catalog No:
- MFLX78018-42
- MFLX78018-40
- No. of channels:
- 2
- 1
- Control type:
- Digital
- Digital
- Min. flow rate:
- 0.008 ml/min
- 0.004 ml/min
- Accuracy:
- ±0.1%
- ±0.1%
- Cloud connected:
- Yes
- Yes
- Max. pressure:
- 3 bar (45 psi)
- 3 bar (45 psi)
- Frequency:
- 50/60 Hz
- 50/60 Hz