Order Entry
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing with Flared Ends, 2-Stop Microbore, Solva™, Avantor®
Masterflex® Ismatec® Pump Tubing with Flared Ends, 3-Stop, Solva™, 1.02 mm ID; 12/PK
Catalog #: MFLX95599-28
Supplier:  VWR International
Masterflex® Ismatec® Pump Tubing with Flared Ends, 3-Stop, Solva™, 1.02 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing with Flared Ends, 3-Stop, Solva™, 1.02 mm ID; 12/PK
Catalog #: MFLX95599-28
Supplier:  VWR International

Specifications

  • Length:
    406.4 mm (16")
  • Tubing I.D.:
    1.02 mm (0.04")
  • Tubing Material:
    Solva™
  • Description:
    Pump Tubing with Flared Ends, 3-Stop, Solva™, 1,02 mm ID; 12/PK
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS
  • Tubes per pack:
    12
  • Cat. no.:
    MFLX95599-28
  • Color Coded Stops:
    White/white

Specifications

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

The Solva tubing is resistant to ozone and UV light, resistant to cracking, swelling, and hardening. It is ideal for chromatography applications and for the transfer of fuels, distillates, lubricants, and glycol-based coolants. It features a yellow, translucent appearance, has a temperature range of –30 to 85 °C, and has a pumping life of approximately 1000 hours at 100 rpm.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Length:
    406.4 mm (16")
  • Tubing I.D.:
    1.02 mm (0.04")
  • Tubing Material:
    Solva™
  • Description:
    Pump Tubing with Flared Ends, 3-Stop, Solva™, 1,02 mm ID; 12/PK
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS
  • Tubes per pack:
    12
  • Cat. no.:
    MFLX95599-28
  • Color Coded Stops:
    White/white
Customers Who Bought This Also Bought