Order Entry
ContactUsLinkComponent
Masterflex® USB Type A(M) to USB Type B(M) Interface Cable, Avantor®
Masterflex® USB Cable; Type A Male to Type B Male; Beige, 10 ft L
Catalog #: MFLX22050-60
Supplier:  VWR International
Masterflex® USB Cable; Type A Male to Type B Male; Beige, 10 ft L
Masterflex® USB Cable; Type A Male to Type B Male; Beige, 10 ft L
Catalog #: MFLX22050-60
Supplier:  VWR International

Specifications

  • Length:
    10 ft.
  • Color:
    Beige
  • Description:
    USB cable; type A male to type B male
  • Model:
    22050-60
  • Warranty:
    Manufacturer defect
  • Cat. no.:
    MFLX22050-60

Specifications

About this item

Optimize performance of your Masterflex® pump.

  • Suitable for use with Masterflex® L/S® 07551-series computer-compatible drives

Use this cable to connect the Masterflex® L/S® 07551-series computer-compatible drives to your PC.

  • Length:
    10 ft.
  • Color:
    Beige
  • Description:
    USB cable; type A male to type B male
  • Model:
    22050-60
  • Warranty:
    Manufacturer defect
  • Cat. no.:
    MFLX22050-60
Customers Who Bought This Also Bought