Specifications
- Description:Liquid Flow Switch, 0,1 to 5 gal./min, PP Body, 24 VDC
- Max. operating temperature:82 °C (180 °F)
- Warranty:1 year
- Cat. no.:MFLX32880-20
Specifications
About this item
Easily view flow through clear plastic lens.
- Constructed with polypropylene (PP) housing
Flow indicators feature a paddle-wheel that spins at a rate proportional to the flow. Lens can be removed with a 1/4 turn for easy cleaning. Use with fluids that have a viscosity less than 34 centipoise (150 µm filter is r ecommended for protection).
Indicators feature a bright orange rotor that spins to provide visual verification.
Indicators/Sensors feature a Hall-effect sensor that produces a 4.5 to 24 VDC pulse output. Maximum current source output is 70 mA, and frequency output range is approximately 25 Hz at low flow to 225 Hz at high flow.
Indicators/Switches offer extra level of reliability and protection with a built-in switch. Each Single Pole Double Throw (SPDT) switch is rated for 1 amp, 24 VDC resistive. Repeatability is ±2% ; accuracy is ±5%. An LED lights when the set point is reached for easy field calibration.
- Description:Liquid Flow Switch, 0,1 to 5 gal./min, PP Body, 24 VDC
- Max. operating temperature:82 °C (180 °F)
- Warranty:1 year
- Cat. no.:MFLX32880-20