Masterflex® Turbine Flowmeter Rate Sensors, Avantor®
Supplier: VWR International
Certificates
About this item
Measures low liquid flow rates with high accuracy.
- Low cost plus high accuracy with ±3% of reading
- Lightweight plastic design enables mounting in any position
These hall effect turbine flow rate sensors are ideal for OEM applications involving low flow liquid monitoring. The low cost coupled with 1/2% repeatability makes it an ideal candidate for replacing dispensing timer systems. Unlike existing timing systems, turbine technology is not influenced by changes in system pressure caused by aging filters. The sensor's standard power and output specifications make it easy to retrofit to existing controllers.
Specifications
- Catalog No:
- MFLX32500-27
- MFLX32500-34
- Max. operating temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- Height:
- 52942"
- 52942"
- Warranty:
- 1 year
- 1 year
Specifications
Customers Who Bought This Also Bought