Masterflex® Acid/Base Metering Pump System, 6 GPD, Calibration Column; 115 VAC
Catalog #: MFLX70790-40
Supplier: VWR International
Specifications
- Maximum Flow Rate:16 ml/min
- Max. pressure:150 psi
- Description:Pump Skid, Acid/base, With Calibration Column, 6 Gpd, 115 VAC
- Height:61 cm (24")
- Power:115 VAC; 50/60 Hz
- Wetted materials:Ceramic, PTFE, PVC
- Inlet connection:³/₈" OD
- Warranty:1 year
- Cat. no.:MFLX70790-40
- Length:43.2 cm (17")
- Width:43.2 cm (17")
Specifications
About this item
Complete system—all in one.
- Maximum flow range of 6 to 48 GPD│Controller with two programmable rely outputs
Controller has two programmable relay outputs and separate alarm relay. Large dual LCD shows pH (or mV) and temperature simultaneously. Continuous-duty pump features an adjustable stroke rate and length, reliable timing circuits, and leak-free bleed valves for safe and easy priming. The pH probe is a self-cleaning, double-junction electrode that prevents suspended solids build-up on electrode surface. Injection quill injects corrosive chemicals in the center of the pipe — preventing damage to the pipe wall.
Please contact your local Avantor office to customize a system suited to your needs.
Delivery: Includes eutech® pH 2000 controller, Pulsafeeder® metering pump, plumbing connections, submersible pH probe, PVC injection quill, and one pump service kit.
- Maximum Flow Rate:16 ml/min
- Max. pressure:150 psi
- Description:Pump Skid, Acid/base, With Calibration Column, 6 Gpd, 115 VAC
- Height:61 cm (24")
- Power:115 VAC; 50/60 Hz
- Wetted materials:Ceramic, PTFE, PVC
- Inlet connection:³/₈" OD
- Warranty:1 year
- Cat. no.:MFLX70790-40
- Length:43.2 cm (17")
- Width:43.2 cm (17")
Customers Who Bought This Also Bought