Masterflex® L/S® Multichannel Pump Heads, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Get low-pulsation synchronous flow in multiple channels without cartridges.
- Flow range 0.045 to 2300 ml/min per channel— flow rate depends on drive rpm and tubing size
- Stainless steel (SS) rotor / roller for greater durability and chemical resistance
- Stackable two-, four-, or eight-channel heads for up to 24 channels
- Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
The L/S® multichannel pump heads are designed with machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation. Choose pump heads for microbore tubing, L/S Precision tubing, or L/S High-Performance Precision tubing based on your application requirements. Compatible with L/S® drives that accept two or more pump heads and have a 1/10 hp minimum.
Specifications
- Model:
- 07536-02
- 07535-08
- 07536-04
- 07535-04
- 07534-08
- 07534-04
- Gear ratio:
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- Max. flow rate per channel:
- 2300 ml/min
- 280 ml/min
- 2300 ml/min
- 280 ml/min
- 200 ml/min
- 200 ml/min
- Min. flow rate per channel:
- 0.032 ml/min
- 0.0009 ml/min
- 0.032 ml/min
- 0.0009 ml/min
- 0.00052 ml/min
- 0.00052 ml/min
- No. of channels:
- 2
- 8
- 4
- 4
- 8
- 4
- Occlusion:
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
Specifications
Customers Who Bought This Also Bought