Masterflex® Compact Syringe Pump, 0.73 uL/hr to 1699 mL/hr; 115 VAC
Catalog #: MFLX75900-00
Supplier: VWR International
Specifications
- Description:Compact Syringe Pump, 115 VAC
- Warranty:2 years
- Cat. no.:MFLX75900-00
Specifications
About this item
Economical OEM-style pump.
- Flow rates from 0.73 uL/hr to 1699 ml/hr
- Download program from a computer to the pump to operate the pump independently
- Accessories allow networking of up to 100 pumps
Syringe pump can run on SyringePumpPro, PumpTerm, or WinPumpTerm software.
Pre-program the pump with a dispensing program, then operate the pump via an attached footswitch, button, or I/O controller. Dispensing software allows user to infuse and withdraw in uL/hr, uL/min, ml/hr, and ml/min. Design a program to change direction
Power supply is not included.
For the US Power Supply, please look at 75900-93.
For the EU Power Supply, please look at 75900-94.
- Description:Compact Syringe Pump, 115 VAC
- Warranty:2 years
- Cat. no.:MFLX75900-00
Customers Who Bought This Also Bought