Masterflex® Optical Sensor Controller for Single-Point Detection And Control
Catalog #: MFLX32772-50
Supplier: VWR International
Specifications
- Length:7.62 cm (3")
- Width:585 mm (23.03125")
- Description:Optical Sensor Controller; Allows For Single-point Detection And Control
- Height:12.5 cm (4.9375")
- Power:120 VAC
- Max. process temperature:70 °C
- Min. process temperature:–13 °F
- Warranty:1 year
- Cat. no.:MFLX32772-50
Specifications
About this item
Converts standard 110 VAC line current to 10 to 28 VDC input power.
- Easily covert VAC to VDC
Controller converts standard 110 VAC line current to the 10 to 28 VDC input power required for optical sensor operation, and provides an SPDT, 5 A relay output for direct control of moderate loads. Input voltage: 120 VAC, 50/60Hz. Max current draw: 70 mA at 120 VAC. Operating temperature: –13 to 158 °F (–25 to 70 °C). Electrical connections: eight ¼" male spade terminals. Dimensions: 3"L x 23-1/32"W x 4-15/16"H
- Length:7.62 cm (3")
- Width:585 mm (23.03125")
- Description:Optical Sensor Controller; Allows For Single-point Detection And Control
- Height:12.5 cm (4.9375")
- Power:120 VAC
- Max. process temperature:70 °C
- Min. process temperature:–13 °F
- Warranty:1 year
- Cat. no.:MFLX32772-50
Customers Who Bought This Also Bought