Masterflex® High-Purity Plastic Diaphragm Valves, Avantor®
Supplier: VWR International
Certificates
About this item
Fully drainable and easy to maintain!
- Eliminate leaks—ideal for food or pharmaceutical processing
- Compatible with Tri-Clamp® connections for easy maintenance, change out, and orientation—no cutting or welding needed!
- Choose either natural polypropylene (PP) or Kynar® (PVDF) body—both are excellent for ultrapure applications
- Models with Kynar® (PVDF) body offer additional chemical resistance to corrosives
These high-purity valves feature manual actuators. Maximum viscosity is 400 cSt. Maximum fluid temperature is 180 °F (82 °C).
Specifications
- Catalog No:
- MFLX98520-00
- MFLX40619-88
- Model:
- 98520-00
- Clamp size:
- 0.75"
- 0.75"
- Max. pressure:
- 125 psi
- 125 psi
- Max. temperature:
- 79 °C (175 °F)
- 99 °C (210 °F)
- Wetted materials:
- Polypropylene, EPDM
- PVDF, EPDM
- Warranty:
- 6 months
Specifications
Customers Who Bought This Also Bought