To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Chemical method:Ferroin / ceric sulfate
- Description:Hydrogen Peroxide Titrets Kit
- Cat. no.:CXK-5530
- Range:0.1 - 1.0%
- Supplier No.:K-5530
Specifications
About this item
The Titrets® test uses a ceric sulfate titrant with ferroin indicator. Depending on the procedure used, this kit can determine H2O2 concentrations from 0.01% to as high as 20%.
- Dependable, sealed single-use titrants
- Fast, easy procedure — no need to count drops
- No burettes or other equipment necessary
- Perform a titration ANYWHERE
Titrets ampoules use reverse titration to quantify concentrations. After snapping the ampoule tip, the sample is drawn into the ampoule in small doses (with the Titrettor device included in each kit that precisely controls the sample) (Step 1), until a color change signals that the equivalence point has been reached (Step 2). The titration is stopped at the end point and the ampoule is held upright. The liquid level will correspond to a printed scale on the ampoule's outer surface (Step 3).
Hydrogen peroxide finds use in many different industries due to its strong oxidizing properties. For the pulp and paper industry, it is used as a bleaching agent. In municipal drinking water, wastewater and water treatment industries, H2O2 is utilized to control taste and odor, and to remove hydrogen sulfide and iron.