Cole-Parmer® Large Capacity Analog Infrared Hotplate, Antylia Scientific
Catalog #: 76539-138
Supplier: Argos Technologies
Specifications
- Temperature Range:Max. 450 °C
- Description:Cole-Parmer® HP-200-IR-L-120 infrared hotplate
- Power:900 W
- Cat. no.:76539-138
- Electrical:120 V, 60 Hz
- Overall Dimensions:30W×36.5D×10.5H cm (11.8×14.37×4.13")
- Top Plate Dimensions:30×30 cm
- Top Plate Material:Ceramic
Specifications
About this item
Easy to use temperature control dial.
- Infrared heater is efficient and saves time and energy
- Ideal for heating large volumes of liquid
- Chemically resistant ceramic top
Hotplate temperature is controlled by an easy-to-use dial. Each model features a ‘Hot’ warning light which flashes whenever the plate temperature is above 50 °C.
Customers Who Bought This Also Bought