Cole-Parmer® SH-200 Orbital Shakers
Supplier: Argos Technologies
Certificates
About this item
Maintain consistent shaking speeds, even over long periods of time.
- Smooth orbital shaking action with 16 mm orbit
- Built-in timer and digital speed LED display provide reproducible results
- Can be used in incubators
These orbital shakers provide a smooth, uniform circular motion with a 16 mm orbit — ideal for larger samples and multiwell plates. Speed and time may be varied from 30 to 300 rpm. The controller is easy to use and features a timer and LED display. Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert. Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs.
The shaking action is ideal for samples in beakers, flasks, bottles, dishes, and petri dishes. Use in incubators and environmental or cold chambers up to 104 °F (40 °C).
Ordering information: Supplied with cradle system for flasks and bottles and power cord.
Specifications
- Catalog No:
- 76542-132
- 76542-130
- Model:
- SH-200D-O-120
- SH-200D-O-L-120
- Max. load:
- 3 kg (6.6 lbs.)
- 10 kg (22 lbs.)
- Display:
- LED
- LED
- Operating temperature range:
- 4...40 °C (39.2...104 °F)
- 4...40 °C (39.2...104 °F)
Specifications
Customers Who Bought This Also Bought