Masterflex® Pump Remote Control Cables, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Easily connect your Masterflex® drive to a PLC or other control device.
- Constructed of durable PVC
- Long 25 ft (7.9 m) cable length makes connection simple
- Cable features 26 AWG wire gauge
Cable assemblies include terminal connector and 25 ft (7.9 m) cable with stripped wire ends. Verify the connector type on your drive before ordering
Specifications
- Model:
- 07575-80
- 77300-32
- 07595-47
- 07523-95
- Remote I/O:
- 31-pin round connector
- 18-pin round connector
- DB9 (male) connector
- DB25 (male) connector
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
Specifications
Related Information
Customers Who Bought This Also Bought