About this item
PUREZERO* Cleanroom Gloves are ideal for applications that involve handling delicate equipment in microelectronics, semiconductors, optics, pharmaceutical, and medical device manufacturing applications. They are specifically designed to meet the stringent requirements of cleanroom environments.
- Recommended for use in ISO Class 3 or higher and Grade A/B/C/D cleanrooms
- Maximum particles: >0.5 µm/cm² less than 950
- AQL 1.0 for pinholes
- Accelerator-, silicone-, latex-, and powder-free
- Hand-specific, 30.5 cm (12") length with beaded cuff
- Fingertip thickness: 0.16 mm/6 mil
- Palm thickness: 0.13 mm/5 mil
- Max endotoxin level less than 20 EU
- Static for dissipative use, sterility assurance level 10⁻⁶
These gloves are clean processed (washed repeatedly in deionized water) to ensure consistent control of low particles, extractables and endotoxin levels. They are recommended for use in ISO Class 3 or higher cleanroom environments. They are individually pair packaged for aseptic donning (poly wallet and pouch) and have triple-layer cleanroom compatible packaging (poly pouch, inner bag, and case liner).
PUREZERO* HG3 Sterile White Nitrile Cleanroom Gloves have a hand-specific shape, 6 mil fingertip thickness, and a smooth finish, with beaded cuff and textured fingertips and palms. With gamma irradiation to a Sterility Assurance Level (SAL) of 10⁻⁶ they are suitable for aseptic cleanroom applications.
Because PUREZERO* HG3 sterile cleanroom gloves are made with an accelerator-free nitrile polymer, they are an excellent alternative for workers with latex allergies.
Specifications
- Catalog No:
- CA76540-284
- CA76540-282
- CA76540-280
- CA76540-278
- CA76540-276
- CA76540-274
- CA76540-272
- CA76540-270
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Latex/Latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Finger thickness:
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- Palm thickness:
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- Sterility:
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
Specifications
Related Information
Cleanroom White Sterile Data Pack PUREZERO Accelerator-Free Infographic VWR Co-branded Gloves PUREZERO Cleanroom Gloves Donning and Doffing Poster Sterile
Additional Product Details
Halyard Products Part Numbers Halyard PUREZERO Cleanroom Nitrile Gloves Halyard PUREZERO HG3 Gen3 Cleanroom Gloves Halyard PUREZERO Nitrile Goves